AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

STEINEL ITALIA SRL - STX056063 RS PRO LED P1 3000K

STEINEL ITALIA SRL
copiacopia
STEINEL ITALIA SRL - STX056063 RS PRO LED P1 3000K

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4007841056063

Codice prodotto

STX056063

Cod. produttore

056063

Produttore

STX

Circular classic. Perfect shape. Perfect efficiency. The perfect switched indoor light . The RS PRO P1 S integrates harmoniously into corridors, hallways and stairwells. It combines timeless design and extremely easy installation with pioneering technology and unbeatable efficiency. In addition, two metal plates are always included to further limit the sensor to certain directions. As many as ten lights can be interconnected by cable. Output: 9,4 W with 968 lm, 3000 K.