SCHNEIDER ELECTRIC - SNRLVS03212 Piastra frontale TransferPact PrismaSeT G, L600, 250A - LVS03212

Accedi per visualizzare prezzi e disponibilità
EAN
3606486814680
Codice prodotto
SNRLVS03212
Cod. produttore
LVS03212
Produttore
SNR
PrismaSeT G front plate for Transfer Pact 250A, 3P/4P. Type of front plate is cut-out plate. Number of device per horizontal rows is one, with vertical 11 modules. To be part of a PrismaSeT G vertrcal mounted front plate. for floor-standing enclosure - width 600 mm depth 200 mm. Front plate made with Epoxy powder coat treated sheet steel. matt/textured surface finition with white (RAL 9003). Ambient air temperature for operation is from 25 to 55 °C conforming to IEC 61439-1/ IEC 61439-2.




