AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

SCHNEIDER ELECTRIC - SNRLV429343T Manovra rotativa rinviata, ComPacT NSX100/160/250 retraibile, manovra nera, lunghezza albero telescopico da 248mm a 600 mm, IP55

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3606482003927

Codice prodotto

SNRLV429343T

Cod. produttore

LV429343T

Produttore

SNR

It is an extended rotary handle with a telescopic handle for ComPacT NSX 100/160/250 and PowerPact Multistandard H/J frames devices. It is suitable for isolation and it is used for standard applications for withdrawable devices. It maintains the access to trip unit settings and to the push to trip button. It is equipped with a standard black handle. There is an indication of the three device positions O (OFF), I (ON) and tripped. This telescopic version makes possible to operate devices installed at backof switchboards, from the switchboard front. The distance between the back of the circuit breaker and the switchboard door is from 248mm to 600mm. The degrees of protection are IP55 and IK08. This rotary handle is padlockable in the OFF position using 1 to 3 padlocks not supplied (shackle diameter 5 to 8mm). As an option, it is possible to install a Ronis or Profalux keylock on the base of the handle to obtain the same function as with a padlock.