AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

SCHNEIDER ELECTRIC - SNRC2EWM sganciatore MicroLogic 2.0E, ComPacT da NS630b a NS1600 estraibile (parte fisso/mobile) e a funzionamento manuale, protezioni di base

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Intervallo di regolazione relè termico (sovraccarico) - 252...1600 A

  • Corrente ininterrotta nominale Iu - 1600 A

  • Protezione da cortocircuito - Non ritardato

  • Con differenziale - no

  • Tipo di protezione motore - Sganciatore elettronico

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606482098381

Codice prodotto

SNRC2EWM

Cod. produttore

C2EWM

Produttore

SNR

Intervallo di regolazione relè termico (sovraccarico):

252...1600 A

Corrente ininterrotta nominale Iu:

1600 A

Protezione da cortocircuito:

Non ritardato

Con differenziale:

no

Tipo di protezione motore:

Sganciatore elettronico

This new MicroLogic control unit is part of the new generation of ComPacT NS630bN to NS1600 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. MicroLogic control unit has a new design and colour (dark grey). It is compatible with drawout and manually operated ComPacT NS circuit breakers. This control unit has basic protections and is designed to protect power circuits and loads. MicroLogic 2.0E is an electronic control unit which provides an adjustable long time protection against overloads (ANSI Code 49). It provides also an adjustable instantaneous protection against short-circuits (ANSI Code 50). The control unit rating is fixed by an additional long time rating plug which has to be ordered separately through the product selector. MicroLogic E type indicates overloads with an Alarm LED and is able to display the trip cause through 4 others LEDs. MicroLogic E type is equipped with a digital LCD screen that displays the active energy with 2% accuracy. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.