AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

SCHNEIDER ELECTRIC - SNR81947 Presa inc.bipas 10/16A 2P+T 250V sp.ross

SCHNEIDER ELECTRIC
copiacopia
SCHNEIDER ELECTRIC - SNR81947 Presa inc.bipas 10/16A 2P+T 250V sp.ross

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 80 PZ

Serie di prodotti

EAN

3303430819479

Codice prodotto

SNR81947

Cod. produttore

81947

Produttore

SNR

This Mureva PK domestic Italian standard socket with captive screws connection is straight panel-mounted. It has 2P+E pole, rated current is 10A to 16A and the operating voltage is 250VAC. The dimensions of the base plate are (W) 65mm x (H) 85mm. The degree of protection is IP65 and IK09. The fire resistance is 850°C. This panel mounted socket can be fitted directly on Kaedra enclosures or on wall boxes. The color of the socket is red. The frequency is 50Hz or 60Hz.