AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

SCHNEIDER ELECTRIC - SNR33004 Contatto ausiliario standard ComPact NS630b-NS3200, esecuzione fissa stato SD

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

3303430330042

Codice prodotto

SNR33004

Cod. produttore

33004

Produttore

SNR

It is a single standard auxiliary contact that provides SD remote information of the circuit breaker status. The SD contact (trip indication) indicates that the circuit breaker has tripped. There is one auxiliary contact model for OF, SD or SDE information, depending on where it is fitted in the device. This auxiliary is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 6A and the minimum load is 100mA at 24 VDC. Utilization categoriesare AC12/AC13/DC12/DC14. Compact NS 630b to 3200 can be equipped with 1 SD auxiliary contact. It complies with IEC 60947-5-1 standard.