PEPPERL+FUCHS FA ITA - PEP287036 UMC3000-30H-I-5M-3G-3D


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449077495150
Codice prodotto
PEP287036
Cod. produttore
287036
Produttore
PEP
Single head system, ATEX-approval for zone 2 and zone 22, Front of transducer and housing manufactured entirely from stainless steel, Degree of protection IP68 / IP69K, Series: -30H, Operating voltage: 10 ... 30 V DC, Output type: 1 analog output 4 ... 20 mA, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: cable PUR , 5 m , Housing: Stainless steel 1.4404 / AISI 316L
LED window: VMQ Elastosil LR 3003/Shore 50 A
LED window: VMQ Elastosil LR 3003/Shore 50 A