PEPPERL+FUCHS FA ITA - PEP238411 UCC2000-30GH70-IE2R2-V15


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000000300566
Codice prodotto
PEP238411
Cod. produttore
238411
Produttore
PEP
Ultrasonic direct detection sensor, Analog output 4 ... 20 mA, 1 switch output, Temperature compensation, Series: -30GM, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC (including ripple), Interface type: Infrared, Output type: 1 switch output PNP, NO ( NC contact programmable ), Output type: 1 current output 4 ... 20 mA , ascending/descending programmable, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V