PEPPERL+FUCHS FA ITA - PEP220357 UB300-18GM40-E5-V1


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449077566379
Codice prodotto
PEP220357
Cod. produttore
220357
Produttore
PEP
Single head system, Short design, 40 mm, Function indicators visible from all directions, Switching output, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 switching output E5, PNP NO/NC, programmable, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated