PEPPERL+FUCHS FA ITA - PEP212371 UC500-D1-3K-V7


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000000363400
Codice prodotto
PEP212371
Cod. produttore
212371
Produttore
PEP
Single head system, Specially for level monitoring in vessels, Large operating voltage range
10 V DC ... 253 V DC
20 V AC ... 253 V AC, 3 relay outputs, Series: -D1, Operating voltage: 10 ... 253 V DC
20 ... 253 V AC , 47 ... 63 Hz, Output type: 3 relay outputs, normally open/closed, selectable, CCC approval: self-declaration, Connection: Female connector, V7 (7-pin), 90°
Wire cross section: ≤1.5 mm2
cable diameter ∅7 ... 9 mm
10 V DC ... 253 V DC
20 V AC ... 253 V AC, 3 relay outputs, Series: -D1, Operating voltage: 10 ... 253 V DC
20 ... 253 V AC , 47 ... 63 Hz, Output type: 3 relay outputs, normally open/closed, selectable, CCC approval: self-declaration, Connection: Female connector, V7 (7-pin), 90°
Wire cross section: ≤1.5 mm2
cable diameter ∅7 ... 9 mm