PEPPERL+FUCHS FA ITA - PEP133053 UB500-18GM75-E5-V15


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449079161244
Codice prodotto
PEP133053
Cod. produttore
133053
Produttore
PEP
Single head system, Switching output, 5 different output functions can be set, Selectable sound lobe width, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 switch output PNP Normally open/closed , programmable,UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: brass, nickel-plated