AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHMP-302-RYG TORRETTA MP DIAM 30mm 3 MOD - MP-302-RYG

PATLITE EUROPE GMBH
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006017796

Codice prodotto

PMHMP-302-RYG

Cod. produttore

MP-302-RYG

Produttore

PMH

MP signal towers provide illuminated and optional audible status indication for machines and systems. Features a slim-profile design with a 30mm diameter and a 220mm body length for easy installation in tight spaces.Features and Conformity, 30mm diameter, 24VDC/24VAC, red/amber/green (colored lens LED modules), Continuous, Silver, Direct mount, 1m Cable, IP65(IEC 60529), Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)