PATLITE EUROPE GMBH - PMHMES-402A-RYGB TORRETTA MES DIAM 25mm 4 MOD NPN - MES-402A-RYGB

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006017789
Codice prodotto
PMHMES-402A-RYGB
Cod. produttore
MES-402A-RYGB
Produttore
PMH
ME signal towers provide illuminated and optional audible status indication for machines and systems. Features a slim-profile design with a 25mm diameter and a 40mm body length for easy installation in tight spaces.Features and Conformity, 25mm diameter,24VDC, NPN type, red/amber/green/blue (clear lens LED modules), Continuous, Silver, Direct mount, Cable, IP42, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000), EMCDirective (EN 61000-6-4, EN 61000-6-2)


