AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHMES-302A-RYG TORRETTA MES DIAM 25mm 3 MOD NPN

PATLITE EUROPE GMBH
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006017772

Codice prodotto

PMHMES-302A-RYG

Cod. produttore

MES-302A-RYG

Produttore

PMH

ME signal towers provide illuminated and optional audible status indication for machines and systems. Features a slim-profile design with a 25mm diameter and a 40mm body length for easy installation in tight spaces.Features and Conformity, 25mm diameter,24VDC, NPN type, red/amber/green (clear lens LED modules), Continuous, Silver, Direct mount, Cable, IP42, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)