AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHLR4-02WCNW LR4 BASE BIANCA M12 DC 24V MONT DIRETTO - LR4-02WCNW

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR4-02WCNW LR4 BASE BIANCA M12 DC 24V MONT DIRETTO

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di connessione al circuito ausiliare - Altri

  • Montaggio su tubo possibile - no

  • Montaggio angolare possibile - no

  • Montaggio a pavimento -

  • Colore - Bianco

Confezione

  • 1 PZ

EAN

2000001179864

Codice prodotto

PMHLR4-02WCNW

Cod. produttore

LR4-02WCNW

Produttore

PMH

Tipo di connessione al circuito ausiliare:

Altri

Montaggio su tubo possibile:

no

Montaggio angolare possibile:

no

Montaggio a pavimento:

Colore:

Bianco

Adatto per interfaccia AS:

no

Adatto per connettore M12:

Adatto per IO link:

no

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Base module, 40mm diameter, 24VDC, Off-white, Direct mount (fix with M30 nut), M12 connector 8pin, IP65(IEC 60529) / NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, FCC Part 15 Subpart B Class A, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), KC (KN 61000-6-4, KN 61000-6-2), Low-voltage Directive (IEC/EN 60947-5-1, EN62471)