AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

HIKVISION ITALY SRL - HMT305402139 DS-2TD4228T-7/S2 - 305402139

HIKVISION ITALY SRL
copiacopia
HIKVISION ITALY SRL - HMT305402139 DS-2TD4228T-7/S2

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

6942160446288

Codice prodotto

HMT305402139

Cod. produttore

305402139

Produttore

HIK

Thermographic Thermal & Optical Bi-spectrum Network Speed DomePerimeter Protection function: line crossing, intrusion, region entrance and exitTemperature exception alarm for fire prevention, -20 °C to 550 °C (-4 °F to 1022 °F), Max. (± 2 °C, ± 2%)Fire detection algorithm256 × 192 (the resolution of output image is 1280 × 720) resolution 12 μm, VOx UFPA, NETD ≤ 35 mK (25 °C, F# = 1.0)Image processing technology: Liner, histogram, and self-adaptive thermal AGC mode, DDE, 3D DNRHigh quality detector with 10 years warrantySmart tracking: Panorama tracking, Event tracking and Multi-scene patrol trackingSmart tracking linkage: thermal view and optical viewSmoke detection for fire prevention