ABB SPA - ABBQ843B620 SPEEL IP43 2000X600+2 PAN.LAT.+TELAIO - Q843B620

Accedi per visualizzare prezzi e disponibilità
EAN
5411815219269
Codice prodotto
ABBQ843B620
Cod. produttore
Q843B620
Produttore
ABB
Floor standing cabinet, Type System pro E energy L, Basic structure, Mountingtype: Wallhanging, for indoor installation, Flatpack, Protection form I (Earthed), Protectklass IP43 (with door) IP30, without door, Acc.Norm: IEC 61439-1, IEC 61439-2, IEC 61439-3; IEC62208, IK08 for housing, IK07 for glass-door and knock-out, powdercoated RAL 7035, Sheet steel material, Door needs to be added seperataly, Door can be mounted Left or Right, Door opening 135°, Backplate sheet steel, Top and Bottom need to be added sepretely, Cable entry by flange of big Cable entry, dimensions in mm (H x W x D) 2000 x 600 x 250, No.Mod.DIN 312 (H=150 mm), prepared for extention side-by-side, prepared for interrior fitting System pro E energy Combi (up to 800A)






