ABB SPA - ABB2TMA310011W0001 RT/U12.86.1-811 ABB ROOMTOUCH 4 BIANCO


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
6955891820036
Codice prodotto
ABB2TMA310011W0001
Cod. produttore
2TMA310011W0001
Produttore
ABB
Freely programmable Touch panel 1 ? up to 12 fold featuring a 4-inch IPS screen with 480*480 resolution that offers home control and monitoring of the free@home, or KNX system. Control, observe and manage your entire installation on one device: Switching- Dimming - Slider - Blind - RGBW control element - Step switch - Scene switch - Display element - Audio control element. With scene function, logic functions, presence simulation and time programs. KNX and free@home functions:- A total 12 control elements are displayed on a maximum of 12 pages.- 12 fault and alarm messages- 10 logic functions- 10 weekly timers- 10 scene actuators- 1 Integrated temperature controller (RTC)- Page display with a maximum of 4 touch surfaces on one page- Primary function 12 fault and alarm messages- Integrated temperature sensor. - Haptic feedback- proximity sensor- brightness sensor- 1 binary input or external temperature sensor input (PT1000 / 6226/T).- KNX Data Secure compatibleExternal power supply needed: 20-32 VDC (SELV) Number of bus subscribers: 1Optional Removal protection: TZE/U.0.xx.CKDisplay size: 10,16cm (4?) Display resolution: 480*480Display screen: IPS displayDimensions (L x W x D): (86mm x 86mm x 11mm)Display surface: glass white (-811)Frame color: White matt (-884)Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%.. RT/U12.86.1-811