AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CKA006710A0038 62851 U-WL-500 DIMMER - 2CKA006710A0038

ABB SPA
copiacopia
ABB SPA - ABB2CKA006710A0038 62851 U-WL-500 DIMMER

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4011395346396

Codice prodotto

ABB2CKA006710A0038

Cod. produttore

2CKA006710A0038

Produttore

ABB

Flush mounted actuator wireless for switching and dimming of lighting systems.Operation in ABB-flexTronics? wireless (device control) or networking of up to 32 devices (room con-trol).Integration in ABB-free@home? wireless with System Access Point upto 150 devices.2-wire connection (neutral conductor not required).Neutral conductor optionally connectable (recommended for the connection of low loads < 3 W/VA). With plug clamps.With extension input.Operation also possible via conventional pushbuttons. Remote operation via Bluetooth and smartphone/tablet app. Programming via Bluetooth with the ABB-free@home? Next App or the web interface of the System Access Point.Optimised for dimming of retrofit LED lamps (LEDi). For dimmable Retrofit-LEDs (LEDi). For dimmable Retrofit-LEDs (LEDi) with conventional or electronic transformers. For incandescent lamps, 230 V tungsten halogen lamps, low-voltage halogen lamps with conventional or electronic transformers and dimmable energy-saving halogen lamps. Mix operaton of LEDi with conventional loads possible.With manually adjustable operating mode: trailing / leading edge control. With adjustable minimum brightness.Low-noise level by MOSFET transistors.With electronic short-circuit protection. With electronic overload protection.