AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CKA006330A0012 SBC/U10.0.1-84 TERM.MAST 10P+CO2+UM,BIA - 2CKA006330A0012

ABB SPA
copiacopia
ABB SPA - ABB2CKA006330A0012 SBC/U10.0.1-84 TERM.MAST 10P+CO2+UM,BIA

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4011395255216

Codice prodotto

ABB2CKA006330A0012

Cod. produttore

2CKA006330A0012

Produttore

ABB

Control element with room temperature controller function and CO2/moisture sensor. With integrated KNX bus coupler. With labelling field. Support of KNX functions through innovative colour concept (yellow=lighting, blue=blind, orange=RTC, magenta=scene and white=neutral/no function assigned) or standard illumination red/green. Push switch function: switching / dimming / blind / sending values / scenes etc. For activating heating, ventilation and fan coil actuators. Master/slave configuration. With base-load operation. The fan stage can be switched manually or in automatic mode. Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%. Number of bus subscribers: 2