ABB SPA - ABB2CDG110289R0011 JRA/S 4.230.5.2 ATT.TAPP, 4C, 230V AC - 2CDG110289R0011

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4053546110944
Codice prodotto
ABB2CDG110289R0011
Cod. produttore
2CDG110289R0011
Produttore
ABB
For the control of independent 230 V AC motors via ABB i-bus? KNX. The devices are designed for positioning blinds, roller shutters, awnings and other shading products as well as for controlling doors, windows and ventilation flaps. Additional auxiliary voltage is not needed. The travel times of the motor are detected automatically via current detection. To protect the motor, the output contacts are electromechanically locked against each other. Push buttons are located at the front of the device to control the outputs e.g., during commissioning. The current status of the output is displayed via LEDs if the output is selected.


