AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CDG110286R0011 JRA/S 8.230.2.2 ATT.TAPP, 8C, 230V AC - 2CDG110286R0011

ABB SPA
copiacopia
ABB SPA - ABB2CDG110286R0011 JRA/S 8.230.2.2 ATT.TAPP, 8C, 230V AC

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4053546110913

Codice prodotto

ABB2CDG110286R0011

Cod. produttore

2CDG110286R0011

Produttore

ABB

For the control of independent 230 V AC motors via ABB i-bus? KNX. The devices are designed for positioning blinds, roller shutters, awnings and other shading products as well as for controlling doors, windows and ventilation flaps. Additional auxiliary voltage is not needed. To protect the motor, the output contacts are electromechanically locked against each other. Push-buttons are located at the front of the device to control the outputs e.g., during commissioning. The current status of the output is displayed via LEDs if the output is selected.