PEPPERL+FUCHS FA ITA - PEP204536 UB1000-18GM75-U-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449075864699
Artikelnummer
PEP204536
Herstellernummer
204536
Hersteller
PEP
Single head system, Analog output 0 ... 10 V, Measuring window adjustable, Selectable sound lobe width, Series: -18GM, Operating voltage: 15 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, Class2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: brass, nickel-plated