Startseite

PEPPERL+FUCHS FA ITA - PEP182113 SB4 MODULE 4MD

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP182113 SB4 MODULE 4MD

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449071282480

Artikelnummer

PEP182113

Herstellernummer

182113

Hersteller

PEP

Muting module, 4 sensor channels, Double muting, Continuous muting with no time limit, Emergency muting for the correction of the material jam, Operating mode can be selected by means of DIP switches, Safety Integrity Level (SIL): SIL 3, Performance level (PL): PL e, Category: Cat. 4, Operating voltage: 24 V DC ± 20 % ,
24 V DC ± 20 % , via SB4 Housing, Connection: screw terminals , lead cross section 0.2 ... 2 mm2