ABB SPA - ABB2CDG110283R0011 BE/S 16.230.3.2 INGR.BIN, 16 CAN, 10-230 - 2CDG110283R0011

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4053546110890
Artikelnummer
ABB2CDG110283R0011
Herstellernummer
2CDG110283R0011
Hersteller
ABB
Detects AC/DC signals in the voltage range from 10...230 V. The state of the input is displayed via yellow LEDs. The binary inputs enable detection of independent input signals. The devices feature a manual operation pushbutton for each channel. The devices are powered via the ABB i-bus? and do not require an additional power supply. The devices support KNX Data Secure.