AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

WATTKRAFT Gmbh - WTK02233JQS FORLUNA2000(5-30)-S0 - 02233JQS

WATTKRAFT Gmbh
copiacopia
WATTKRAFT Gmbh - WTK02233JQS FORLUNA2000(5-30)-S0

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000003515714

Codice prodotto

WTK02233JQS

Cod. produttore

02233JQS

Produttore

WTK

KIT SPARE PARTS BATTERIE LUNA 2000 (5-30)-S0Composizione Kit :10x Cross Recessed Pan Head Screw, Spring Lock Washer and Plain Washer Assemblies1x 14191133 Round Power Connector, 1pin, 1500V, 30A, Vertical Male 4-6mm^2 Photoelectric Connector, Wire Mounting1x 14191131 Round Power Connector, 1pin, 1500V, 30A, Vertical Female 4-6mm^2 Photoelectric Connector, Wire Mounting2x 14180540 Combicon, 10pin, Cable installation type 16-26AWG, 3.5mm2x 04153501 Power Cable 250mm, 4mm^2, Black, Vertical, Female, Photoelectric Connector, Vertical, Male, Photoelectric Connector, LSZH2x 04096310 Cable Bundle, Fusion SolarDG Pack, External Cables2x 04072222 Traditional Signal Cable, Four-core outdoor communications cable, 0.58m, MP8-I, UTP 2PR 24AWG, MP8-IAmphenol Connectors Male.