TURCK BANNER SRL - TUK6814029 TBEN-S2-2RFID-4DXP - 6814029

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101310252
Codice prodotto
TUK6814029
Cod. produttore
6814029
Produttore
TUK
Compact Multiprotocol RFID Module for Ethernet, 2 RFID Channels (HF/UHF) and 4 Universal Digital Channels, Configurable as PNP Inputs or 0.5-A Outputs, Cable length 50 m, PROFINET device, EtherNet/IP device or Modbus TCP slave, PROFINET S2 system redundancy, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, ATEX Zone 2/22, Up to 128 bytes of user data per read/write cycle per channel and use of fragments with 16 kilobytes of FIFO memory each, Data interface for convenient use of the RFID functions, Continuous HF bus mode with up to 32 HF read/write heads per channel, 2 channels with M12 connection for RFID, 4 universal digital channels, configurable as PNP inputs or 0.5 A outputs, Programmable ARGEE


