AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

TURCK BANNER SRL - TUK100001871 LS-534-0700-LIU24PN8X-H1181

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK100001871 LS-534-0700-LIU24PN8X-H1181

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101554342

Codice prodotto

TUK100001871

Cod. produttore

100001871

Produttore

TUK

Level Sensor, With Analog Output and 4 ? Switching Outputs, , Level detection and continuous level measurement, Easy to service and quick to deploy without calibration, Very flexible since probes can be shortened, Easy installation thanks to compact, rotatable housing with display, Process temperature up to 100 ?C, Process pressure up to 10 bar, Small blind zones, ideal for small containers, Coaxial tube available for non-metallic tanks, IO-Link 1.1, , 12?30 VDC, 1 ? analog output 4? 20 mA/0? 10 V (automatic switchover depending on load), 1 ? transistor output (PNP) or IO-Link, 3 ? transistor output (PNP/NPN switchable), Dielectric constant: ? 5 for mono-rod probe/rope probe or ? 1.8 with coaxial tube, Process connection NPT 3/4 male thread, Probe length 700 mm, "