TRADEFORCE - TDM0009870011 TORCIA LED PORTATILE 1000LM-240M - RIC. - 0009870011

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7630268418373
Codice prodotto
TDM0009870011
Cod. produttore
0009870011
Produttore
TDM
"-Color temperature: 6000 - 7000K-Battery: 3.7V 8000mAh, 2 pcs of 21700 Li-ion batteries-Function: For spot light , Low - High - OFF; insist press for dimming function, press twice for strobe-For flood light, Low - High - Red ON - OFF; insist press for dimming function; at any modes, press twice for strobe -For running over 5 seconds, press the button again, it will be off directly. -Max output: 200 lumens for Luxeon light (low) , 600 lumens for Luxeon light (high); 400 lumens for COB light (low),1000 lumens for COB light (high)-Run time: 4.5h (Luxeon high mode) / 25h (Luxeon Low mode) / 8h (COB high mode) / 15h (COB Low mode)-Beam Distance: 240m / 15m -Charging time: 6h-Type-C port + 1pc cable included-IP54, IK07-Power indicator-Power bank function-Connecting hole design"


