SCHNEIDER ELECTRIC - SNRTPSAUX43 contatto ausiliario, TransferPacT, segnalazione sorgente I e sorgente II, telaio 250A, telaio 630A - TPSAUX43

Accedi per visualizzare prezzi e disponibilità
EAN
3606485952727
Codice prodotto
SNRTPSAUX43
Cod. produttore
TPSAUX43
Produttore
SNR
TPSAUX43 is auxiliary contact as signal accessory used to ATSE in TransferPacT series. It is acted as status indication for switch mechanical position on source 1 or source 2 for TransferPacT transfer switch. This contact compostion of signalling is 2NC+2NO. The minimum load current is provided 100mA@24VDC. It is mounted mode "clip-on"inside of front cover from transfer switch. This spring terminal is fitted with 0.5-1.5 mm²(20-16 AWG) cables.