AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

SCHNEIDER ELECTRIC - SNRSRV3KI-E EASY UPS ON-LINE SRVE 3KVA - TOWER

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

0731304436874

Codice prodotto

SNRSRV3KI-E

Cod. produttore

SRV3KI-E

Produttore

SNR

This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 3kVA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during powerdisruptions. The SRV comes with IEC 320 C20 input and 6x IEC 320 C13, 1x IEC 320 C19 outlets. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoring and management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. The SRV UPS is compatible with replacement battery cartridge APCRBCV205. The UPS and the built-in lead-acid battery has a 2-year warranty. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.