SCHNEIDER ELECTRIC - SNRPFXGP4621TAD 12.1 touch panel display, SVGA, Analog-Single, 2xCOM, ETH, USB A & mini-B, SD, Supporting Video Unit, 24VDC

Accedi per visualizzare prezzi e disponibilità
EAN
3606489670696
Codice prodotto
SNRPFXGP4621TAD
Cod. produttore
PFXGP4621TAD
Produttore
SNR
This product belongs to Pro-face Standard HMI, GP4000 Series. The GP4000 series has high connectivity with a wide range of industrial controllers and provides a variety of lineups in different sizes. It has a 12.1"color TFT LCD with 800 x 600 pixels (SVGA) resolution and 65,536 colors. The touch panel type is a resistive film (analog). It is equipped with 32MB application memory and 320KB backup memory. This can be easily programmed with GP-Pro EX software, with almost no coding. It also has 1x RS-232C port, 1x RS-422/485 port, 1x host port, 1x mini-B USB port, 1x Ethernet port, 1x SD card slot, and 1x video unit interface. Its dimensions are 315mm (width) x 241mm (height) x 56mm (depth) and weighs 2.5kg. This product works at a power consumption of 24Wand a rated voltage of 24V DC. The screen displays text messages and graphic objects and mimics diagrams, control, and configuration of data. It is ideal for industry and infrastructure such as compact machines, handling systems, food & beverage machines, and the pharmaceutical industry. It conforms to standards like CE, UKCA, UL, cUL, KC, RCM, EAC, IECEx, ATEX, UK Ex, CCC Ex, KCs. It also conforms to Marine standards like ABS, BV, CCS, DNV, LR, RINA, KRS and Class NK.
Altro 0004PDF