PEPPERL+FUCHS FA ITA - PEP805825 KLR-C16-2,2-2,0-K71 - 805825

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449079649667
Codice prodotto
PEP805825
Cod. produttore
805825
Produttore
PEP
Plastic fiber optic - diffuse, Special features: coaxial, Sensor range: SU18: 85 mm
SU18/35: 300 mm
SU19: 85 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - diffuse, Sheathing: PVC, Device series: SU18 ; SU18/35 ; SU19
SU18/35: 300 mm
SU19: 85 mm, Fiber optic length: 2000 mm , adjustable, End piece: thread, Series: Plastic fiber optic - diffuse, Sheathing: PVC, Device series: SU18 ; SU18/35 ; SU19


