PEPPERL+FUCHS FA ITA - PEP191243 UC2000-30GM-2EP-IO-V15


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449078726284
Codice prodotto
PEP191243
Cod. produttore
191243
Produttore
PEP
Single head system, IO-Link interface for service and process data, Programmable via DTM with PACTWARE, 2 programmable switch outputs, Series: -30GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: IO-Link, Output type: 2 push-pull (4 in 1) outputs, short-circuit protected, reverse polarity protected, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V