PEPPERL+FUCHS FA ITA - PEP125065 UC300-30GM-IUR2-V15


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000002623540
Codice prodotto
PEP125065
Cod. produttore
125065
Produttore
PEP
Twin-head system, Very small unusable area, Parameterization interface for the application-specific adjustment of the sensor setting via the service program ULTRA 3000, Analog current and voltage output, Series: -30GM, Operating voltage: 10 ... 30 V DC ,ripple 10 %SS, Interface type: RS 232, 9600 Bit/s , no parity, 8 data bits, 1 stop bit, Output type: 1 current output 4 ... 20 mA
1 voltage output 0 ... 10 V, UL approval: cULus Listed, General Purpose
1 voltage output 0 ... 10 V, UL approval: cULus Listed, General Purpose