AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHLR7-E-G LR7 MODULO LED VERDE

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR7-E-G LR7 MODULO LED VERDE

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Funzione - Luce continua

  • Colore - Verde

  • Grado di protezione (IP) - IP65

  • Diametro esterno - 70 mm

  • Lampada - LED

Confezione

  • 1 PZ

EAN

7449074534432

Codice prodotto

PMHLR7-E-G

Cod. produttore

LR7-E-G

Produttore

PMH

Funzione:

Luce continua

Colore:

Verde

Grado di protezione (IP):

IP65

Diametro esterno:

70 mm

Lampada:

LED

Tipo di protezione (NEMA):

4X, 13

Frequenza di ripetizione regolabile:

no

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Green LED module, 70mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR7 base module (24VDC), RoHS Directive (EN IEC 63000)