PATLITE EUROPE GMBH - PMHLR7-E-C LR7 MODULO LED BIANCO - LR7-E-C

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Funzione - Luce continua
Colore - Neutro
Grado di protezione (IP) - IP65
Diametro esterno - 70 mm
Lampada - LED
Confezione
1 PZ
EAN
7449074534463
Codice prodotto
PMHLR7-E-C
Cod. produttore
LR7-E-C
Produttore
PMH
Funzione:
Luce continua
Colore:
Neutro
Grado di protezione (IP):
IP65
Diametro esterno:
70 mm
Lampada:
LED
Tipo di protezione (NEMA):
4X, 13
Frequenza di ripetizione regolabile:
no
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design Twist and Lock, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, White LED module, 70mm diameter, clear lens, Continuous/flashing (buzzer module required), For use with LR7 base module (24VDC), RoHS Directive (EN IEC 63000)


