AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHLR7-BW LR7 BUZZER BIANCO - LR7-BW

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHLR7-BW LR7 BUZZER BIANCO

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449074534531

Codice prodotto

PMHLR7-BW

Cod. produttore

LR7-BW

Produttore

PMH

LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications.-Modular design “Twist and Lock”, to easily customize and field configure LED units and sound modules., Smooth surface design and a rugged body construction for performance inharsh environments, carrying an IP65 protection rating., Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. -Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Buzzer module, 90dB, 70mm diameter, Off-white, Required to use the LED flashing function on LR7, For use with LR7 base module (24VDC), RoHS Directive (EN IEC 63000)