PATLITE EUROPE GMBH - PMHLR5-E-B LR5 MODULO LED BLU


Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Funzione - Luce continua
Colore - Blu
Grado di protezione (IP) - IP65
Diametro esterno - 50 mm
Lampada - LED
Confezione
1 PZ
EAN
7449077530936
Codice prodotto
PMHLR5-E-B
Cod. produttore
LR5-E-B
Produttore
PMH
Funzione:
Luce continua
Colore:
Blu
Grado di protezione (IP):
IP65
Diametro esterno:
50 mm
Lampada:
LED
Tipo di protezione (NEMA):
4X, 13
Frequenza di ripetizione regolabile:
no
LR signal towers provide illuminated and optional audible status indication for machines and systems.Delivering superior visibility and sound for unambiguous indication, robust construction for harsh, wet environments, and a modular system for easy customizations, the LR Series is equipped to solve the most challenging applications. Modular design Twist and Lock, to easily customize and field configure LED units and sound modules. Smooth surface design and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating. Unique lens and light module construction, the LR series provides brilliant, even light for visibility at further distances. Completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. Features and Conformity Standards, Blue LED module, 50mm diameter, Colored lens, Continuous/flashing (buzzer module required), For use with LR5 base module (24VDC/12VDC), RoHS Directive (EN IEC 63000)