PATLITE EUROPE GMBH - PMHLB6-20ILWCNW Torretta di segnalazione IO LINK con Buz - LB6-20ILWCNW

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006016645
Codice prodotto
PMHLB6-20ILWCNW
Cod. produttore
LB6-20ILWCNW
Produttore
PMH
3 modes to support various applications. Simple Mode, Visualization of equipment status. Simply divide the lighting area into 1 to 5 tiers and customize unit colors and flashing patterns. More detailed information can be visualized by lighting all tiers in the same color or changing the flashing speed. Level Meter Mode, Visualization of tank level and temperature information. A preset lighting pattern can be activated depending on the tank level. Easily display material replenishment timing and machine status changes. Animation Mode, Visualizing takt time process. Visualize elapsed time by changing the preset colors from bottom to top or from top to bottom. Laws and Regulation Compliance, Compliant with several major standards/regulations for safe use around the world.