AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHCWK6S-24-CD BARRA A LED IN ALLUM L600MM CAVO 3M

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHCWK6S-24-CD BARRA A LED IN ALLUM L600MM CAVO 3M

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449076509735

Codice prodotto

PMHCWK6S-24-CD

Cod. produttore

CWK6S-24-CD

Produttore

PMH

Water and Oil Resistant, long-life ultra-bright LED Worklight with IP66G and IP67G ratings designed exclusively for the machine tooling industry. With its compact and environmentally resistant design, its imperviousness to flying scrap metal and oils makes it a perfect solution for tooling machinery. Features and Conformity Standards, Length: 600mm, Tickness: 25.5mm, Daylight (6500K), 1500lx (1m), 24VDC, Cable, Window: Clear, Body material: Aluminum Alloy, Cover material: Tempered Glass, Operating temp: -10 °C to +50 °C, IP66G/67G (JIS C0920), Conforms to the CE /UKCA requirements, UL Listed (File No.E306141), RoHS Directive (EN IEC 63000), EMC Directive (EN 55011, EN 61000-6-2)