AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

PATLITE EUROPE GMBH - PMHCWA9S-24-CD BARRA A LED IP65 L900MM CAVO 1M

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHCWA9S-24-CD BARRA A LED IP65 L900MM CAVO 1M

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7449074722464

Codice prodotto

PMHCWA9S-24-CD

Cod. produttore

CWA9S-24-CD

Produttore

PMH

An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standard which allows installation in most common environments. Features and Conformity Standards, Length: 900mm, Tickness: 27.2mm, Daylight (6500K), 330lx (1m), 24VDC, 1m cable, Window: Clear, Body material: Polycarbonate, Cover material: Polycarbonate, Operating temp: -30 °C to +60 °C, IP65 (IEC 60529), Conforms to the CE /UKCA requirements, UL Listed (File No.E306141), RoHS Directive (EN IEC 63000), EMC Directive (EN 55011, EN 61000-6-2)