AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

NOVALUX SPA - NOX107951.03 NIK TONDO 22W Riflettore GRIGIO 24° IP40 3000K

NOVALUX SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8026833143983

Codice prodotto

NOX107951.03

Cod. produttore

107951.03

Produttore

NOX

Downlight LED round or square for recessed installation in plasterboard, complete with spring in harmonic steel for thickness 5-15 mm. High performance, CRI>90 colour rendering and high visual comfort thanks to the recessed COB source and high-performance PMMA enses. Frame in white painted aluminium alloy, black painted heat sink. Reflector in white or grey painted polycarbonate, or glossy metallized in high vacuum in super pure aluminium 99% depending on the version. Electronic power supply included, to be placed on the side of the fixture.