AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

MERSEN ITALIA SPA - XESF302892 ENDCAP 3-POLE BUSBAR 10/16 MM - F302892

MERSEN ITALIA SPA
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di accessorio / ricambio - Altri

  • Adatto per - Altri

  • Accessorio -

  • Pezzo di ricambio - no

Confezione

  • 10 PZ

EAN

3605340374599

Codice prodotto

XESF302892

Cod. produttore

F302892

Produttore

XES

Tipo di accessorio / ricambio:

Altri

Adatto per:

Altri

Accessorio:

Pezzo di ricambio:

no

Fork Design Wiring bars in fork design are ideal for the wiring of modular panel-mounting devices as per DIN 43880 with flat-type, dual-function or single-screw terminals. Additional incoming terminals are required when wiring devices with flat-type or single-screw terminals. In contrast, devices with dual-function terminals allow bar connection to the top section of the terminal with simultaneous incoming supply in the bottom section. The use of end caps on multi-pole wiring bars guarantees optimum shock-hazard protection and prevents arcing at bar ends.L@#Pin Design Wiring bars in pin design are ideal for the wiring of modular panel-mounting devices to DIN 43880 with box terminal, frame terminal or two-scre clamp. The incoming supply to the wiring-bar system is provided over additional incoming terminals.