AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2TLA010051R0001 Sentry SSR20P Safety relay_Push-in - 2TLA010051R0001

ABB SPA
copiacopia
ABB SPA - ABB2TLA010051R0001 Sentry SSR20P Safety relay_Push-in

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

7350024486278

Codice prodotto

ABB2TLA010051R0001

Cod. produttore

2TLA010051R0001

Produttore

ABB

Sentry SSR20P Safety relay with relay outputs 3NO+1NC, +24 VDC supply voltage and push-in spring terminals.For monitoring of two-hand devices.Manual or automatic reset selectable by switch on front.Sentry safety relays cover various types of safety applications up to PLe / SIL3. Basic models provide reliable supervision of simpler safety functions, while universal models provide advanced features and high flexibility.Models with display offer preset configurations and extensive information tofurther simplify troubleshooting.Additional variants offer a high accuracy timer function of ? 1% and an adjustable time setting range from 0-999 s. High output current capacity of up to 6 A can save the use of an intermediary contactor. Multi-reset allows up to 10 safety relays connected to one reset light-button. All models are available with detachable push-in or screw terminals. Terminals and coding kit to mark removed terminals are available as accessories.. Sentry SSR20P