AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CSH254325R2009 79SW402 Licenza 500 camere - 2CSH254325R2009

ABB SPA
copiacopia
ABB SPA - ABB2CSH254325R2009 79SW402 Licenza 500 camere

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8012542543251

Codice prodotto

ABB2CSH254325R2009

Cod. produttore

2CSH254325R2009

Produttore

ABB

System license required for firmware V12.10 and higher, for systems up to 500 rooms and described additional functions and features. The system licence for system Systevo Call Ackermann is used to activate associated parameters of the ward management controller and should be installed on the Systevo Control/Systevo Control IP+. The system license is required to upload the system configuration.Functions:- Supports up to 500 rooms- Prepared for VDE 0834-2016- "Dynamic acoustical call transfer"(based upon active zone linkage/concentration)- Access to new releases of firmware-updates- Compatible with VLAN etc.- Supports up to 500 IP room devices- IP-based intercom. 79SW402