AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CKA006710A0043 I/O FM, WL INGRESSI/USCITE - 2CKA006710A0043

ABB SPA
copiacopia
ABB SPA - ABB2CKA006710A0043 I/O FM, WL INGRESSI/USCITE

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 10 PZ

EAN

4011395341568

Codice prodotto

ABB2CKA006710A0043

Cod. produttore

2CKA006710A0043

Produttore

ABB

Flush mounted binary input wireless. Conventional push-buttons or auxiliary contacts can be connected to 6 channels. The information of the contact enquiry can be used for activating ABB-free@home? and flexTronics wireless. Inputs can also be configured as outputs to control status LEDs.The contact polling voltage (6V DC) is made available from the binary input itself. Extension of the connecting cables possible by a maximum of 10 m. Operation in ABB-flexTronics? wireless, networking of up to 32 devices (room control).Integration in ABB-free@home? wireless with System Access Point up to 150 devices.Programming via Bluetooth with the ABB-free@home? Next App or the web interface of the System Access Point.