ABB SPA - ABB2CKA006710A0034 62811 U-WL-500 ATTUATORE A 1 USCITA - 2CKA006710A0034

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4011395346433
Codice prodotto
ABB2CKA006710A0034
Cod. produttore
2CKA006710A0034
Produttore
ABB
Flush mounted actuator 1gang wireless for switching of lighting systems.Operation in ABB-flexTronics? wireless (device control) or networking of up to 32 devices (room con-trol).Integration in ABB-free@home? wireless with System Access Point up to 150 devices.3 wire connection (neutral conductor required).With plug clamps.With extension input.Operation also possible via conventional push buttons or switches. Remote operation via Bluetooth and smartphone/tablet app. Programming via Bluetooth with the ABB-free@home? Next App or the web interface of the System Access Point.