AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CKA006330A0066 SBC/U10.0.1-884 TERM.MAST 10P+CO2+UM,B O - 2CKA006330A0066

ABB SPA
copiacopia
ABB SPA - ABB2CKA006330A0066 SBC/U10.0.1-884 TERM.MAST 10P+CO2+UM,B O

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4011395299005

Codice prodotto

ABB2CKA006330A0066

Cod. produttore

2CKA006330A0066

Produttore

ABB

Control element with room temperature controller function and CO2/moisture sensor. With integrated KNX bus coupler. With labelling field. Support of KNX functions through innovative colour concept (yellow=lighting, blue=blind, orange=RTC, magenta=scene and white=neutral/no function assigned) or standard illumination red/green. Push switch function: switching / dimming / blind / sending values / scenes etc. For activating heating, ventilation and fan coil actuators. Master/slave configuration. With base-load operation. The fan stage can be switched manually or in automatic mode. Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%. Number of bus subscribers: 2