AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

ABB SPA - ABB2CKA006136A0220 VCO/S150.2 BUSCH-VOICECONTROL VER.2 - 2CKA006136A0220

ABB SPA
copiacopia
ABB SPA - ABB2CKA006136A0220 VCO/S150.2 BUSCH-VOICECONTROL VER.2

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4011395310182

Codice prodotto

ABB2CKA006136A0220

Cod. produttore

2CKA006136A0220

Produttore

ABB

A certified voice control gateway for the combination of a KNX system with a voice control system. Acts as a gateway and guarantees that you can operate the KNX components in a house and query their status using Apple, Amazon or Google devices. This component makes it possible to operate the lighting, blind or room temperature controller using simple voice control. Up to 150 functions can be used. Busch-VoiceControl? is an official certified HomeKit accessory. Complete web-based commissioning. Compatiblewith ABB i-bus? KNX External power supply: 10-36 VDC (SELV).. VCO/S150.2